• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Container
GPC GBK091 LID TO SUIT GBK455

GPC GBK091 LID TO SUIT GBK455

Lid

See technical information
References
GPC Industries:GBK091
Rubix:386A6687
Manufacturer :GBK091
brand logo
brand logo

Product details : GPC GBK091 LID TO SUIT GBK455


Compatible with GBK455

Strengths

Easy storage

Applications

channels traffic

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 56.39 excl. VAT
/ Each
£ 67.67 incl. VAT
  • Delivery usually within ( 6 ) days

Check our products from related categories

GPC GBK089 LID TO SUIT GBK200GPC GBK088 LID TO SUIT GBK135GPC GBK9454 RECYCLED BOTTLE SKIP - 165L 970 X 380 620GPC GBK455 RECYCLED POLYETHYLENE TRUCK - 455L 1410 X 775 790GPC GPC-GBK072 72L MOBILE TAPERED TRUCK CONTAINER 480X480X515MM BLACKROBERT SCOTT 101720-WHITE HUSKEE SQUARE WHITEGPC GBK9444 RECYCLED BOTTLE SKIP - 185L 670 X 615 620GPC GBK118 RECYCLED POLYETHYLENE TRUCK - 118L 480 X 770GPC GBK9424 RECYCLED BOTTLE SKIP - 150L 615 X 455 750GPC GC420H-RED 370LTR CONTAINER AND TRUCKGPC GBK200 RECYCLED POLYETHYLENE TRUCK - 200L 850 X 495 785GPC GBK086 LID TO SUIT GBK118GPC GC420H-BLUE 370LTR CONTAINER AND TRUCKGPC GBK9414 RECYCLED BOTTLE SKIP - 135L 650 X 460 660SEALEY CAN C/W SPOUT WC20
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap