MASCOT 17014 COMPLETE HOOD NAVY ONE SIZE


Hood MacKlin navy

References
mascot:17014-650-01-ONE
rubix:212A0287
ean:5711074172801
Cap MacKlin met krukknopen 17014-650-01 / ONE
brand logo
Technical specifications
Colournavy
Sizeone size
Main materialpolyester
See all Specifications

Product details : MASCOT 17014 COMPLETE HOOD NAVY ONE SIZE


Breathable, wind and waterproof MASCOTEX® withtaped seams. Light fabric lining. Drawstring.

Technical specifications


Attributes
Logistic Weight120 g
Colournavy
Sizeone size
Main materialpolyester
Material100% polyester (mascotex®)
Show UNSPSC/ECL@SS
£ 22.95 excl. VAT
/ Each
£ 27.54 incl. VAT
  • Usually arrives within 14 working days