SPARTEX 854257 FLAT BRUSH FOR CLEANING AND DE-GREASING 20MM
Flat brush to wash and degrease
See technical informationSee documentsReferences
Spartex:854257
Rubix:209A8126
EAN:3660338100833

Documents
Product details : SPARTEX 854257 FLAT BRUSH FOR CLEANING AND DE-GREASING 20MM
Made of white nylon..
Natural wood handle..
White Iron ferrule.
Natural wood handle..
White Iron ferrule.
Technical specifications
Attributes
| Material | nylon |
|---|---|
| Width | 20 mm |
| Shape | flat |
Show UNSPSC/ECL@SS
£ 2.55 excl. VAT
/ Each
£ 3.06 incl. VAT
- In stock: Next day delivery
