Light duty swivel castor, with bolt hole fitting, with metal expander, with brake system 'stop-fix' Wheel, with solid rubber tyres, with synthetic rim, with steel thread guard, electrically conductive
Load capacity | 350 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Bracket: LKRA series
Wheel: VPA series
Logistic Weight | 1356 g |
---|---|
Load capacity | 350 kg |
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Wheel housing/rim material | Aluminium |
Running sole/tire material | Polyurethane |
Type of bearing | Ball bearing |
Running sole / tire colour | Brown |
Shore A Hardness | 92 Shore |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
155 mm | |
40 mm |
Usually arrives within 14 working days