Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Wheel for transport
ROEBUCK VNS8-1RB 200MM RUBB TYRED WHL ()
ROEBUCK VNS8-1RB 200MM RUBB TYRED WHL ()
Wheel for transport Unbranded
References
unbranded:
VNS8-1RB
rubix:
1246655
Technical specifications
Load capacity
250
kg
Product details
Technical specifications
Product details : ROEBUCK VNS8-1RB 200MM RUBB TYRED WHL ()
Pressed steel centre with black cushion rubber tyre
Technical specifications
Attributes
Load capacity
250
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.07
excl. VAT
/
Each
£
27.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BLICKLE 600064 GTH 101/20K HD WHEEL EXTRATHANE POLYURETHANE IRON CENTR
BLICKLE 457143 CASTOR LER-PO 125R EACH
VARLEY 180MM RUBBER TYRED WHEEL VPD7-1/2
BLICKLE-ALTH-200/20K 200MM ALI WHEEL
BLICKLE 250MM HVY DUTY WHEEL GTHN 252/50H7
BLICKLE BLICKLE-BKX-SPO 150XK WHITE POLY CASTOR BKXSPO150XK
BLICKLE 260MM FIXED CASTOR B-P261R
BLICKLE GUIDEROLLER PU TREAD FPU-40X16/12-10K
BLICKLE 125MMPOLYURATHCASTR GTH 127/20K
BLICKLE LK-ALBS-150K SWIVEL CASTOR
BLICKLE-LEXR-VPP-125G-SG SOLID RUBBER CASTOR
BLICKLE ALTH 200X50/20-54K STEER WHEEL FOR PALLET TRUCK 200 X 50MM
200MM PALLET TRUCK STEER WHL POLY TYRED WITH ALUMINIUM CENTRE 8034CC
BLICKLE BED CASTOR GSPO152/35K
BLICKLE 564096 LH-PO 200K-FI SWIVEL CASTOR