References
BIL Castors & Wheels:PTW10-1
Rubix:2516228
Documents
Product details : KEYSTONE 260MM PNEUM TYRE WHEEL PTW10-1
Pressed steel centre with black pneumatic rubber tyre with 4 ply rating. Maximum psi = 30.
220, 260, 300mm diameter wheels have patterned tread.
355, 400mm diameter wheels have ribbed tread.
Technical specifications
Attributes
| Load capacity | 110 kg |
|---|---|
| Wheel diameter | 260 mm |
| Wheel width | 85 mm |
Show UNSPSC/ECL@SS
£ 37.22 excl. VAT
/ Each
£ 44.66 incl. VAT
- Usually arrives within 14 working days

