Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Wheel, with solid rubber tyres, with synthetic rim
Load capacity | 500 kg |
---|---|
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Bracket: LKRA series
Wheel: VPA series
Logistic Weight | 3125 g |
---|---|
Load capacity | 500 kg |
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Aluminium |
Running sole/tire material | Polyurethane |
Type of bearing | Ball bearing |
Running sole / tire colour | Blue |
Shore A Hardness | 75 Shore |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
197 mm | |
54 mm |
Usually arrives within 14 working days