Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Wheel, with solid rubber tyres, with synthetic rim
Load capacity | 110 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 32 mm |
Bracket: LRA series
Wheel: VPA series
Logistic Weight | 787 g |
---|---|
Load capacity | 110 kg |
Wheel diameter | 100 mm |
Wheel width | 32 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Rubber |
Type of bearing | Ball bearing |
Running sole / tire colour | Grey |
Shore A Hardness | 80 Shore |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
133 mm | |
32 mm |
Usually arrives within 14 working days