BLICKLE SWIVEL CASTOR LV182R
Pressed steel swivel castor, medium duty design, with top plate fitting Wheel, with standard solid rubber tyre, with pressed steel rim, reinforced design, with steel thread guard, electrically conductive
See technical informationReferences
Blickle:L-V 182R
Rubix:155A1131
Manufacturer :35857
EAN:4047526035853


Technical specifications
| Load capacity | 170 kg |
|---|---|
| Wheel diameter | 180 mm |
| Wheel width | 50 mm |
Product details : BLICKLE SWIVEL CASTOR LV182R
Bracket: L series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 150 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: V series
- tyre: standard solid rubber, hardness 80 Shore A, colour black
- rim: pressed steel, strong rim structure with tubular steel hub, bolted or pressed, zinc-plated, blue-passivated, Cr6-free
- chemical resistance to many aggressive substances, except oils
- operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Technical specifications
Attributes
| Logistic Weight | 3215 g |
|---|---|
| Load capacity | 170 kg |
| Wheel diameter | 180 mm |
| Wheel width | 50 mm |
| Wheel housing/rim material | steel |
| Running sole/tire material | rubber |
| Type of bearing | roller bearing |
| Running sole / tire colour | black |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| 215 mm | |
| 50 mm |
Show UNSPSC/ECL@SS
£ 50.60 excl. VAT
/ Each
£ 60.72 incl. VAT
- Usually arrives within 14 working days