KEYSTONE 300MM PNEUM TYRE WHEEL PTW12-1RB
Pneumatic Tyred Wheels
See technical informationSee documentsReferences
BIL Castors & Wheels:PTW12-1RB
Rubix:2516231
Documents
Product details : KEYSTONE 300MM PNEUM TYRE WHEEL PTW12-1RB
Pressed steel centre with black pneumatic rubber tyre with 4 ply rating. Maximum psi = 30.
220, 260, 300mm diameter wheels have patterned tread.
355, 400mm diameter wheels have ribbed tread.
Technical specifications
Attributes
| Load capacity | 130 kg |
|---|---|
| Wheel diameter | 300 mm |
| Wheel width | 100 mm |
Show UNSPSC/ECL@SS
£ 53.06 excl. VAT
/ Each
£ 63.67 incl. VAT
- Usually arrives within 14 working days

