INA KTBO25-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear Ball Bearing and Housing Unit
See technical informationSee documentsReferences
INA:KTBO25-PP-AS
Rubix:101A0550
EAN:4047643309448

Documents
Product details : INA KTBO25-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Open design, sealed, greased, with relubrication facility; corrosion-resistant design possible.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Length | 130 mm |
| Sealing | open |
| Material | aluminium alloy |
| Load rating stat. C | 4650 N |
| Load rating dyn. C0 | 4650 N |
| Series | ktbo25 |
Show UNSPSC/ECL@SS
£ 267.13 excl. VAT
/ Each
£ 320.56 incl. VAT
- Delivery usually within ( 7 ) days
