INA KGSNOS25-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearing unit
See technical informationReferences
INA:KGSNOS25-PP-AS
Rubix:105A9213
Manufacturer :0043132830000
EAN:4012802273892

Product details : INA KGSNOS25-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearing unit
Technical specifications
Attributes
| Logistic Weight | 520 g |
|---|---|
| Inner diameter | 40 mm |
| Height | 58 mm |
| Length | 78 mm |
| Sealing | sealed both sides |
| Series | kgsnos..-pp-as |
Show UNSPSC/ECL@SS
£ 90.83 excl. VAT
/ Each
£ 109.00 incl. VAT
- Delivery usually within ( 7 ) days
