Linear roller bearing RUS
Precision | g0 |
---|---|
Truck width | 38.1 mm |
Carriage length | 77.5 mm |
Logistic Weight | 631 g |
---|---|
Precision | g0 |
Truck width | 38.1 mm |
Carriage length | 77.5 mm |
Height on rail | 28.6 mm |
Load rating stat. C | 175000 N |
Load rating dyn. C0 | 107000 N |
Usually arrives within 14 working days