INA RUS26102-GR3/-10-15 LINEAR ROLLR BEARING 13734120004
Linear roller bearing RUS
See technical informationSee documentsReferences
INA:RUS26102-GR3/-10-15
Rubix:229A4547
Manufacturer :0013734120004

Documents
Product details : INA RUS26102-GR3/-10-15 LINEAR ROLLR BEARING 13734120004
INA Linear roller bearing with spacer elements from the RUS .. series.
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Preload | 15 µm |
| Truck width | 40 mm |
| Load rating dyn. C0 | 95000 N |
| Precision | g0 |
| Carriage length | 106 mm |
Show UNSPSC/ECL@SS
£ 773.78 excl. VAT
/ 2 pieces
£ 928.54 incl. VAT
- Delivery usually within ( 7 ) days
