INA RUS38206-KS-GR3/-10-15 INA LINEAR 13599160004
Linear roller bearing RUS
See technical informationSee documentsReferences
INA:RUS38206-KS-GR3/-10-15
Rubix:229A4548
Manufacturer :0013599160004

Documents
Product details : INA RUS38206-KS-GR3/-10-15 INA LINEAR 13599160004
INA Linear roller bearing with spacer elements from the RUS .. series.
Technical specifications
Attributes
| Logistic Weight | 2610 g |
|---|---|
| Truck width | 52 mm |
| Load rating dyn. C0 | 305000 N |
| Precision | g0 |
| Carriage length | 210.1 mm |
Show UNSPSC/ECL@SS
£ 2,616.02 excl. VAT
/ 2 pieces
£ 3,139.22 incl. VAT
- Usually arrives within 14 working days
