Linear roller bearing RUS
Precision | g0 |
---|---|
Truck width | 40 mm |
Carriage length | 132.1 mm |
Logistic Weight | 810 g |
---|---|
Precision | g0 |
Truck width | 40 mm |
Carriage length | 132.1 mm |
Height on rail | 26 mm |
Load rating stat. C | 209000 N |
Load rating dyn. C0 | 122000 N |
In stock: Next day delivery