Linear roller bearing RUS
Precision | g0 |
---|---|
Truck width | 27 mm |
Carriage length | 76 mm |
Logistic Weight | 208 g |
---|---|
Precision | g0 |
Truck width | 27 mm |
Carriage length | 76 mm |
Height on rail | 19 mm |
Load rating stat. C | 66000 N |
Load rating dyn. C0 | 42000 N |
Usually arrives within 14 working days