INA RUS38134-GR3/-10-15 LINEAR RECIRCULATING ROLLER BEARING UNIT
Linear roller bearing RUS
See technical informationSee documentsReferences
INA:RUS38134-GR3/-10-15
Rubix:389A6994
Manufacturer :0013734390004

Documents
Product details : INA RUS38134-GR3/-10-15 LINEAR RECIRCULATING ROLLER BEARING UNIT
INA Linear roller bearing with spacer elements from the RUS .. series.
Technical specifications
Attributes
| Logistic Weight | 1270 g |
|---|---|
| Truck width | 52 mm |
| Load rating dyn. C0 | 179000 N |
| Precision | g0 |
| Carriage length | 132 mm |
Show UNSPSC/ECL@SS
£ 1,101.34 excl. VAT
/ 2 pieces
£ 1,321.61 incl. VAT
- Delivery usually within ( 7 ) days
