Linear roller bearing RUS
Precision | g0 |
---|---|
Truck width | 40 mm |
Carriage length | 90 mm |
Logistic Weight | 500 g |
---|---|
Precision | g0 |
Truck width | 40 mm |
Carriage length | 90 mm |
Height on rail | 26 mm |
Load rating stat. C | 56000 N |
Load rating dyn. C0 | 76000 N |
Usually arrives within 14 working days