Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Rod seals
DICHTOMATK METRIC URING SEAL UM20125.5
DICHTOMATK METRIC URING SEAL UM20125.5
Piston rod seal (S NI E 24)
References
dichtomatik:
S 12 x 20 x 6,5 x 5,5 NI E 24 NBR 90
rubix:
169A4601
manufacturer :
188650
Technical specifications
Inner diameter
12
mm
Outer diameter
20
mm
Height
5.5
mm
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK METRIC URING SEAL UM20125.5
Seal asymmetric 014x022x 06.5/05,5 SNI24 NBR 90
Technical specifications
Attributes
Logistic Weight
1
g
Inner diameter
12
mm
Outer diameter
20
mm
Height
5.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.04
excl. VAT
/
Each
£
2.45
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 468061 FREUDENBERG SEAL
SIMRIT 40421932 FREUDENBERG SEAL
DICHTOMATK 188326 U RING NBR 90 25X35X7
SIMRIT 40421784 FREUDENBERG SEAL
SIMRIT 40421624 FREUDENBERG SEAL
SIMRIT 40421623 FREUDENBERG SEAL
SIMRIT NIPSL 310 80 115 25 20991 NIPSL 310 8
SIMRIT 40422321 FREUDENBERG SEAL
SIMRIT 40421023 FREUDENBERG SEAL
SIMRIT 40421985 FREUDENBERG SEAL
67014415 PUSEAL-40X55X10
DICHTOMATK NI150 200 280 55 878 NI150 20
SIMRIT 40421854 FREUDENBERG SEAL
SIMRIT NI150 280 360 55 878 NI150 28
SIMRIT 40421772 FREUDENBERG SEAL