References
Dichtomatik:40421113
Rubix:252A5366
Manufacturer :40421113

Documents
Product details : SIMRIT 40421113 FREUDENBERG SEAL
The lip seal of the AU N 100 series by Freudenberg is characterized by a symmetrical profile for rods or pistons and a recessed sealing edge. The single-acting piston/rod seal is particularly suitable for spare parts requirements.
Applications
The single-acting piston or rod seal of the AU N 100 series by Freudenberg is particularly suitable for spare parts requirements. It is specifically used for standard cylinders as well as special cylinders. The seal is also applicable in the area of agricultural machinery, injection moulding machines as well as in tail lifts and forestry equipment. A thorough installation is essential for the proper operation of the seal. By installing counterrings, the functional safety can be increased.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 35 mm |
| Height | 8 mm |
| Material | 94 au 925 |
| Execution | au n100 |
Show UNSPSC/ECL@SS
£ 9.20 excl. VAT
/ Each
£ 11.04 incl. VAT
- Usually arrives within 14 working days
