Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Hydraulic nut
SKF LOCK NUT AN 15
SKF LOCK NUT AN 15
Lock Nut
References
skf:
AN 15
rubix:
106A2412
ean:
7316570118995
Technical specifications
Inner diameter
74.498
mm
Outer diameter
90.5
mm
Width
15.342
mm
See all Specifications
Product details
Technical specifications
Product details : SKF LOCK NUT AN 15
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistic Weight
356,8
g
Inner diameter
74.498
mm
Outer diameter
90.5
mm
Width
15.342
mm
Series
AN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.00
excl. VAT
/
Each
£
40.80
incl. VAT
In stock: Next day delivery
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
SKF LOCK NUT AN 26
SKF HMV17E HYDRAULIC NUT
SKF HMV32E HMV 32E
SKF HMV26E HMV 26E
FAG HYDNUT90-E HYDRAULIC NUT
SKF HYDRAULIC NUT SEAL HMV 32/233983
SCHAEFFLER HYDNUT150-E HYDRAULIC NUT
SCHAEFFLER HYDNUT115-E HYDRAULIC NUT
SKF HMV62/233983 HYDRAULIC NUT 312MM X 397MM X 52MM
SKF HMV36E HYDRAULIC NUT
FAG HYDNUT360-E HYDRAULIC NUT 475X475X65 EACH
SKF HMV29E HMV 29E
SKF LOCK NUT AN 16
SCHAEFFLER HYDNUT165-E HYDRAULIC NUT
SCHAEFFLER HYDNUT140-E HYDRAULIC NUT