SKF HYDRAULIC NUT SEAL HMV 32/233983

Sealing ring set for HMV nut SKF

See technical information
References
SKF:HMV 32/233983
Rubix:105A3028
EAN:7316577026019
brand logo
Technical specifications
Inner diameter160.5 mm
Outer diameter232 mm
Width40 mm
See all Specifications

Product details : SKF HYDRAULIC NUT SEAL HMV 32/233983


Sealing ring set for HMV nut.

Technical specifications


Attributes
Inner diameter160.5 mm
Outer diameter232 mm
Width40 mm
Female threadm160 x 3 (internal thread, iso 965/iii-1980, tolerance class 6h for hmv 10e–40e)
Serieshmv
Materialsteel (steel ring and annular piston)
Max. service pressure800 bar
Hydraulic Fitting Typequick connection nipple 729832 a
Show UNSPSC/ECL@SS
£ 58.55 excl. VAT
/ Each
£ 70.26 incl. VAT
  • Delivery usually within ( 3 ) days