References
SKF:HMV 29E
Rubix:105A3030
EAN:7316577014214

Product details : SKF HMV29E HMV 29E
Hydraulic nut
Technical specifications
Attributes
| Inner diameter | 145.5 mm |
|---|---|
| Outer diameter | 214 mm |
| Width | 39 mm |
| Female thread | m 145x2 |
| Series | hmv e series |
| Material | steel (steel ring and annular piston) |
| Max. service pressure | 800 bar |
| Load capacity | 59551 kg |
| Hydraulic Fitting Type | quick connection coupling |
Show UNSPSC/ECL@SS
£ 1,219.95 excl. VAT
/ Each
£ 1,463.94 incl. VAT
- Delivery usually within ( 3 ) days
