References
SKF:N 17
Rubix:106A2549
EAN:7316571280769

Product details : SKF LOCK NUT N 17
To complement our bearings, it supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 450 g |
|---|---|
| Nominal diameter (metric) | 85 mm |
| Material | steel |
| Outer diameter | 111.919 mm |
| Weight | 0.45 kg |
| Type | lock nut |
Show UNSPSC/ECL@SS
£ 49.57 excl. VAT
/ Each
£ 59.48 incl. VAT
- Usually arrives within 14 working days
