CLAMP NUTS
Nominal diameter (metric) | 60 mm |
---|---|
Female thread | M60x2 |
Nominal diameter (metric) | 60 mm |
---|---|
Female thread | M60x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 80 mm |
Diameter across flats | 73 mm |
Width | 16 mm |
Weight | 0.25 kg |
Series | ZM60 |
In stock: Next day delivery