Grooved and lock nut AKN from MECALINE KM36-AKN, Female thread: M 180x3 | Nominal diameter (metric): 180 mm


LOCKNUTS

References
akn from mecaline:KM36-AKN
rubix:239A0627
manufacturer :890769
ean:4055953079272
brand logo
brand logo
Technical specifications
Nominal diameter (metric)180 mm
Female threadM 180x3
See all Specifications

Product details : KM36-AKN LOCK NUT KM 36


Locking Devices are used for mounting, dismounting and fastening of rolling bearings and other machine parts. Rolling bearings are pressed onto the taper of a shaft or adapter sleeve by means of locknuts. The adapter sleeve can also be drawn into the tapered bearing bore. Withdrawal sleeves are pushed into the tapered bearing bore using locknuts. To remove withdrawal sleeves, a removal nut is screwed onto the sleeve thread and turned against the inner ring of the bearing until it slips out of the bearing. Nuts are used to secure the bearing on the taper (except for removal nuts). They are secured against loosening with locking devices (MB, MBL or MS).
Locknut with metric thread

Technical specifications


Attributes
Nominal diameter (metric)180 mm
Female threadM 180x3
Thread-cutting pitch3 mm
MaterialSteel
Outer diameter230 mm
Diameter across flats203 mm
Width27 mm
Weight3.07 kg
SeriesKM36
Show UNSPSC/ECL@SS
£ 145.22 excl. VAT
/ Each
£ 174.26 incl. VAT
  • Usually arrives within 14 working days