Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
FAG MU.KMT36-MFO LOCKNUT
Grooved and lock nut FAG MU.KMT36-MFO, Nominal diameter (metric): 180 mm
Locknut
References
fag:
MU.KMT36-MFO
rubix:
274A7885
manufacturer :
0384996300000
ean:
4026677034434
Technical specifications
Nominal diameter (metric)
180
mm
See all Specifications
Product details
Technical specifications
Product details : FAG MU.KMT36-MFO LOCKNUT
Technical specifications
Attributes
Logistic Weight
2300
g
Nominal diameter (metric)
180
mm
Outer diameter
180
mm
Diameter across flats
215
mm
Width
32
mm
Series
MU..KMT
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
253.80
excl. VAT
/
Each
£
304.56
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SKF KMFE 22, Female thread: M 110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut SKF KMK 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut INA ZM65, Female thread: M65X2 | Nominal diameter (metric): 85 mm
Grooved and lock nut SKF KMK 3, Female thread: M 17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut SNR HML43T
Grooved and lock nut SNR BR65
Grooved and lock nut SKF KM 29, Female thread: M 145x2 | Nominal diameter (metric): 145 mm
Grooved and lock nut Timken KM 15, Nominal diameter (metric): 75 mm
Grooved and lock nut SNR KM6, Female thread: M30x1,5
Grooved and lock nut INA AM80, Female thread: M80X2 | Nominal diameter (metric): 110 mm
Grooved and lock nut FAG HMZ3044, Female thread: Tr220X4 | Nominal diameter (metric): 220 mm
Grooved and lock nut Timken KM17, Female thread: M85X2 | Nominal diameter (metric): 85 mm
Grooved and lock nut AKN from MECALINE ZMA35/70-AKN, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut AKN from MECALINE KMT5-AKN, Female thread: M25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut INA ZM40, Female thread: M40X1,5 | Nominal diameter (metric): 58 mm