Grooved and lock nut AKN from MECALINE KML30-AKN, Female thread: M 150x2 | Nominal diameter (metric): 150 mm


LOCKNUTS

References
akn from mecaline:KML30-AKN
rubix:239A0640
manufacturer :890776
ean:4055953079845
brand logo
brand logo
Technical specifications
Nominal diameter (metric)150 mm
Female threadm 150x2
See all Specifications

Product details : KML30-AKN LOCK NUT KML 30


Locking Devices are used for mounting, dismounting and fastening of rolling bearings and other machine parts. Rolling bearings are pressed onto the taper of a shaft or adapter sleeve by means of locknuts. The adapter sleeve can also be drawn into the tapered bearing bore. Withdrawal sleeves are pushed into the tapered bearing bore using locknuts. To remove withdrawal sleeves, a removal nut is screwed onto the sleeve thread and turned against the inner ring of the bearing until it slips out of the bearing. Nuts are used to secure the bearing on the taper (except for removal nuts). They are secured against loosening with locking devices (MB, MBL or MS).
Locknut with metric thread, low sectional height

Technical specifications


Attributes
Nominal diameter (metric)150 mm
Female threadm 150x2
Thread-cutting pitch2 mm
Materialsteel
Outer diameter180 mm
Diameter across flats170 mm
Width24 mm
Weight1.38 kg
Serieskml30
Show UNSPSC/ECL@SS
£ 137.36 excl. VAT
/ Each
£ 164.83 incl. VAT
  • Usually arrives within 14 working days