References
SKF:W 16
Rubix:100A4221
EAN:7316570307719

Documents
Product details : SKF LOCKING WASHER W 16
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Inner diameter | 806958 mm |
|---|---|
| Outer diameter | 111.125 mm |
| Width | 111.125 mm |
Show UNSPSC/ECL@SS
£ 13.83 excl. VAT
/ Each
£ 16.60 incl. VAT
- In stock: Next day delivery
