References
PTN:MB7
Rubix:218A1375
Manufacturer :857469
EAN:3660338127236




Documents
Product details : PTN 857469 LOCK WASHER MB7
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 57 mm |
| Material | steel |
| Weight | 0.0105 kg |
| Width | 1.25 mm |
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ 25 pieces
£ 7.50 incl. VAT
- In stock: Next day delivery
