FAG MB5 LOCKING WASHER

Securing plate

See technical information
References
FAG:MB5
Rubix:158A8515
Manufacturer :0384916210000
EAN:4054369880595
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter42 mm
See all Specifications

Product details : FAG MB5 LOCKING WASHER


Tab washers MB, main dimensions to DIN 5406

Technical specifications


Attributes
Logistics dimensions (L x W x H)1,25x42x42 mm
Logistic Weight7 g
Inner diameter25 mm
Outer diameter42 mm
Materialsteel
Width1.25 mm
Show UNSPSC/ECL@SS
£ 10.10 excl. VAT
/ 10 pieces
£ 12.12 incl. VAT
  • Delivery usually within ( 7 ) days