References
PTN:MB12
Rubix:218A1380
Manufacturer :857474
EAN:3660338127281




Documents
Product details : PTN 857474 LOCK WASHER MB12
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 86 mm |
| Material | steel |
| Weight | 0.0253 kg |
| Width | 1.5 mm |
Show UNSPSC/ECL@SS
£ 30.50 excl. VAT
/ 25 pieces
£ 36.60 incl. VAT
- In stock: Next day delivery
