EXPERT 1/4 INCH RATCHET STEEL HANDLE E030508
Locking ratchet 1/4" metal handle
See technical informationReferences
Expert:E030508
Rubix:2517353
EAN:3258950305080

Product details : EXPERT 1/4 INCH RATCHET STEEL HANDLE E030508
- ISO 3315 - DIN 3122 - ISO 1174-1
- 72-tooth mechanism.
- 5° return angle.
- Sleeve safety lock.
- Lever reversal: visualization of rotation direction.
- Finish: bright chrome.
features:
EAN: 3258950305080
d1 [mm]: 24
d2 [mm]: 22
L [mm]: 140
Packaging: 10
Presentation: Full Polish
[g]: 136
- 72-tooth mechanism.
- 5° return angle.
- Sleeve safety lock.
- Lever reversal: visualization of rotation direction.
- Finish: bright chrome.
features:
EAN: 3258950305080
d1 [mm]: 24
d2 [mm]: 22
L [mm]: 140
Packaging: 10
Presentation: Full Polish
[g]: 136
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 140 mm |
| Finishing | chromed |
| Weight | 136 g |
Show UNSPSC/ECL@SS
£ 28.73 excl. VAT
/ Each
£ 34.48 incl. VAT
- Usually arrives within 14 working days