GEDORE 6243570 FRICTION RATCHET WRENCH 31K20
Slip ratchet without ring - 31 K
See technical informationReferences
Gedore:31 K 20
Rubix:80143289
Manufacturer :6243570
EAN:4010886624357

Product details : GEDORE 6243570 FRICTION RATCHET WRENCH 31K20
Freewheel ratchet without ringDesign: Made of GEDORE vanadium steel 31CrV3, manganese-phosphated. Friction spanner for interchangeable double-hexagonal (UnitDrive profile) and square insert rings. Note: For insert rings see (Order No. 5831 and 5832).
Friction ratchet handle without insert ring 20", 500 mm Friction spanner for insert rings 31 R and 31 VR Especially in steel construction and scaffolding Flat shaft up to 30", push-fit tube handle from 35" GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 961 g |
|---|---|
| Length | 500 mm |
| Finishing | polished |
| Weight | 961 g |
Show UNSPSC/ECL@SS
£ 112.02 excl. VAT
/ Each
£ 134.42 incl. VAT
- Delivery usually within ( 22 ) days
