References
Draper Expert:03903
Rubix:390A3731
Manufacturer :03903
Product details : DRAPER EXPERT 03903 REVERS RATCHET SPANNER 13MM BLK
This 13mm Draper Expert HI-TORQ® metric reversible ratchet combination spanner is manufactured from hardened and tempered chrome vanadium steel, with black electroplating for corrosion protection. The 100-tooth ratchet enables 3.6° movement and the open end is set at 15°, making the spanner ideal for use where there’s limited space. The ring end is 12-point Draper Expert HI-TORQ®, providing a superior grip; with Draper Draper Expert HI-TORQ®, the spanner grips the flats of the fastener rather than the corners. This gives more grip while transmitting more torque to the nut or bolt and prevents damage to the corners by spreading the load across the flats. The reversible feature allows change in torque direction without the need to remove the spanner.
Technical specifications
Attributes
| Length | 177 mm |
|---|
Show UNSPSC/ECL@SS
£ 13.75 excl. VAT
/ Each
£ 16.50 incl. VAT
- Delivery usually within ( 7 ) days

