Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
BRITOOL EXPERT 3/8 INCH RATCHET STEEL HANDLE
BRITOOL EXPERT 3/8 INCH RATCHET STEEL HANDLE
Locking ratchet parking meter 3/8" metal handle
References
expert:
E031612
rubix:
2517359
ean:
3258950316123
Technical specifications
Square drive adapter
3/8
''
Length
199
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH RATCHET STEEL HANDLE
- ISO 3315 - DIN 3122 - ISO 1174-1
- 72-tooth mechanism.
- 5° return angle.
- Sleeve safety lock.
- Lever reversal: visualization of rotation direction.
- Finish: bright chrome.
features:
EAN: 3258950316123
d1 [mm]: 32
d2 [mm]: 30.8
L [mm]: 199
Packaging: 1
Presentation: Full Polish
[g]: 322
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
199
mm
Weight
322
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.47
excl. VAT
/
Each
£
41.36
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
"STAHLWILLE 435SG-QRN 12111030 QRN RATCHET, FINE TOOTH 3/8"" DR"
FACOM ACTUATOR S.151R
BRITOOL EXPERT SWIVEL HEAD REVERSE RATCHET 1/2 INCH SQUARE DRIVE
FACOM RL.161PB RL RATCHET PEAR HEAD 1/4 INCH DRIVE
FACOM J.360PB RATCHET ONLY ROTATOR 3/8 INCH DRIVE J360PB
GEDORE 2193Z-94 RATCHET HANDLE WITH 1IN COUPLER
FACOM RL.171 1/4 DUST PROOF LOCKING RATCHET
3/4 RATCHET REVERSIBLE 36 T
FACOM SOCKET NG.100A
FACOM SOCKET NG.80A
"WERA 005120 410I VDE T-HANDLE 3/8"" SQUARE DRIVE"
FACOM RATCHET HANDLE 1/4 SQUARE DRIVE R.161B
BRITOOL EXPERT 1/4 INCH SD SWIVEL HEAD REVERS RATCHET
RATCHET REPAIR KIT 3/8 SQDRIVE
ROEBUCK 72-TOOTH RATCHET SQUARE DRIVE ADAPTER '' 1/2 865327