Grooved and lock nut SKF KML 38, Female thread: M 190x3 | Nominal diameter (metric): 190 mm
Locknut and Locking Device
See technical informationReferences
SKF:KML 38
Rubix:105A8674
Manufacturer :11074
EAN:7316577314079

Product details : SKF LOCK NUT KML 38
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x220x220 mm |
|---|---|
| Logistic Weight | 1900 g |
| Nominal diameter (metric) | 190 mm |
| Female thread | m 190x3 |
| Thread-cutting pitch | 3 mm |
| Material | steel |
| Outer diameter | 220 mm |
| Diameter across flats | 190 mm |
Show UNSPSC/ECL@SS
£ 242.90 excl. VAT
/ Each
£ 291.48 incl. VAT
- Usually arrives within 14 working days
