Grooved and lock nut PTN KM19, Female thread: M95×2 | Nominal diameter (metric): 95 mm
KM Nut
See technical informationSee documentsReferences
PTN:KM19
Rubix:218A1347
Manufacturer :857440
EAN:3660338126956




Documents
Product details : PTN 857440 LOCK NUT KM19
Tightening nut. A KM nut is mounted with an MB washer.
Technical specifications
Attributes
| Nominal diameter (metric) | 95 mm |
|---|---|
| Female thread | m95×2 |
| Thread-cutting pitch | 95 mm |
| Material | steel |
| Outer diameter | 125 mm |
| Diameter across flats | 113 mm |
| Weight | 0.58 kg |
Show UNSPSC/ECL@SS
£ 20.28 excl. VAT
/ Each
£ 24.34 incl. VAT
- Usually arrives within 14 working days
