Grooved and lock nut SKF KMTA 32, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Locknut and Locking Device
See technical informationReferences
SKF:KMTA 32
Rubix:201A7251
Manufacturer :66035
EAN:7316577655400




Product details : SKF KMTA32 LOCK NUT
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x205x205 mm |
|---|---|
| Logistic Weight | 2947 g |
| Nominal diameter (metric) | 160 mm |
| Female thread | m 160x3 |
| Thread-cutting pitch | 3 mm |
| Outer diameter | 205 mm |
| Diameter across flats | 220 mm |
| Weight | 3.15 kg |
| Finishing | phosphate |
| Torque | 35 N.m |
Show UNSPSC/ECL@SS
£ 482.72 excl. VAT
/ Each
£ 579.26 incl. VAT
- Usually arrives within 14 working days
