KM Nut
Nominal diameter (metric) | 190 mm |
---|---|
Female thread | M190×3 |
Nominal diameter (metric) | 190 mm |
---|---|
Female thread | M190×3 |
Thread-cutting pitch | 190 mm |
Material | Steel |
Outer diameter | 240 mm |
Diameter across flats | 214 mm |
Width | 28 mm |
Weight | 3 kg |
Series | KM |
In stock: Next day delivery