SKF LOCKING WASHER W 02

Locknut and Locking Device

See technical information
References
SKF:W 02
Rubix:101A5371
Manufacturer :77917
EAN:7316571353500
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter29.362 mm
See all Specifications

Product details : SKF LOCKING WASHER W 02


Bearing accessories Locknut and locking device

Technical specifications


Attributes
Logistics dimensions (L x W x H)0,81x29,36x29,36 mm
Logistic Weight2 g
Inner diameter15 mm
Outer diameter29.362 mm
Width0.812 mm
Show UNSPSC/ECL@SS
£ 5.05 excl. VAT
/ Each
£ 6.06 incl. VAT
  • Usually arrives within 14 working days