Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG LOCKING WASHER MB17
FAG LOCKING WASHER MB17
Securing plate
References
fag:
MB17
rubix:
158A8746
manufacturer :
0167332740000
ean:
4026677158543
Technical specifications
Inner diameter
85
mm
Outer diameter
119
mm
See all Specifications
Product details
Technical specifications
Product details : FAG LOCKING WASHER MB17
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1,8
x
119
x
119
mm
Logistic Weight
51
g
Inner diameter
85
mm
Outer diameter
119
mm
Series
MB
Material
Steel
Width
1.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.81
excl. VAT
/
Each
£
4.57
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
MB36-AKN LOCK WASHER MB 36
SKF LOCKING WASHER MB 23
PTN 857465 LOCK WASHER MB3
SKF LOCKING WASHER MB 31
SNR FR270X16,5X6 PLUMMER BLOCK ACCESSORIES
PTN 857480 LOCK WASHER MB18
PTN 857491 LOCK WASHER MB29
TIMKEN MB26 LOCK WASHER
SKF LOCKING WASHER W 12
SKF LOCKING WASHER W 26
SNR FR160X17,5X6 PLUMMER BLOCK ACCESSORIES
TIMKEN MB12 LOCK WASHER
SKF LOCKING WASHER MB 26
MBL40-AKN LOCK WASHER MBL 40
TIMKEN MB32 LOCK WASHER