Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG MBL30 TAB WASHERS MBL MAIN DIMENSIONS TO DIN 5406
FAG MBL30 TAB WASHERS MBL MAIN DIMENSIONS TO DIN 5406
Securing plate
References
fag:
MBL30
rubix:
238A3297
manufacturer :
0381228630000
ean:
4012801314947
Technical specifications
Inner diameter
150
mm
Outer diameter
188
mm
See all Specifications
Product details
Technical specifications
Product details : FAG MBL30 TAB WASHERS MBL MAIN DIMENSIONS TO DIN 5406
Tab washers MBL, main dimensions to DIN 5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2
x
188
x
188
mm
Logistic Weight
115
g
Inner diameter
150
mm
Outer diameter
188
mm
Series
mbl
Material
steel
Width
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.10
excl. VAT
/
Each
£
28.92
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
MB4-AKN LOCK WASHER MB 4
PTN 857485 LOCK WASHER MB23
SNR FR160X63X4 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER W 04
TIMKEN MB1 LOCK WASHER
FAG LOCKING WASHER MB29
SNR FR200X175X6 PLUMMER BLOCK ACCESSORIES
TIMKEN TW122 WASHER
FAG LOCKING WASHER MB30
SKF SLEEVE LOCKNUT / WASHER MB7
RHP LOCKING WASHER MB15
SNR FR200X21X6 PLUMMER BLOCK ACCESSORIES
FAG LOCKING WASHER MB7
MB14-AKN LOCK WASHER MB 14
MB44-AKN LOCK WASHER MB 44