References
FAG:MB19
Rubix:158A8519
Manufacturer :0167333120000
EAN:4054369880311

Product details : FAG MB19 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1,8x133x133 mm |
|---|---|
| Logistic Weight | 65 g |
| Inner diameter | 95 mm |
| Outer diameter | 133 mm |
| Material | steel |
| Width | 1.75 mm |
Show UNSPSC/ECL@SS
£ 67.20 excl. VAT
/ 10 pieces
£ 80.64 incl. VAT
- Delivery usually within ( 7 ) days
