Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
SKF LOCKING WASHER W 24
SKF LOCKING WASHER W 24
Locknut and Locking Device
References
skf:
W 24
rubix:
100A5878
manufacturer :
77947
ean:
7316576676185
Technical specifications
Inner diameter
121.945
mm
Outer diameter
164.313
mm
See all Specifications
Product details
Technical specifications
Product details : SKF LOCKING WASHER W 24
Bearing accessories Locknut and locking device
Technical specifications
Attributes
Logistic Weight
167,9
g
Inner diameter
121.945
mm
Outer diameter
164.313
mm
Series
w
Weight
0.17
kg
Width
2.921
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.22
excl. VAT
/
Each
£
31.46
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SNR FR400X22X10 PLUMMER BLOCK ACCESSORIES
SNR FR62X7X3 PLUMMER BLOCK ACCESSORIES
PTN 857500 LOCK WASHER MB44
SNR FR130X5X6 PLUMMER BLOCK ACCESSORIES
PTN 857473 LOCK WASHER MB11
SNR FR180X5X6 PLUMMER BLOCK ACCESSORIES
TIMKEN TW122 WASHER
SNR FR160X14X5 PLUMMER BLOCK ACCESSORIES
SKF LOCK WASHER W 40
SNR FR140X12,5X5 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER MBL 30
MB2-AKN LOCK WASHER MB 2
SNR FR72X8,5X3 PLUMMER BLOCK ACCESSORIES
FAG LOCKING WASHER MB14
MB1-AKN LOCK WASHER MB 1