FAG MB14 LOCKING WASHER

Securing plate

See technical information
References
FAG:MB14
Rubix:158A8721
Manufacturer :0167332150000
EAN:4054369880274
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter98 mm
See all Specifications

Product details : FAG MB14 LOCKING WASHER


Tab washers MB, main dimensions to DIN 5406

Technical specifications


Attributes
Logistics dimensions (L x W x H)1,5x98x98 mm
Logistic Weight32 g
Inner diameter70 mm
Outer diameter98 mm
Materialsteel
Width1.5 mm
Show UNSPSC/ECL@SS
£ 25.50 excl. VAT
/ 10 pieces
£ 30.60 incl. VAT
  • Delivery usually within ( 7 ) days