References
PTN:MB11
Rubix:218A1379
Manufacturer :857473
EAN:3660338127274




Documents
Product details : PTN 857473 LOCK WASHER MB11
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 81 mm |
| Material | steel |
| Weight | 0.0196 kg |
| Width | 1.5 mm |
Show UNSPSC/ECL@SS
£ 14.00 excl. VAT
/ 25 pieces
£ 16.80 incl. VAT
- In stock: Next day delivery
