Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857500 LOCK WASHER MB44
PTN 857500 LOCK WASHER MB44
MB Washer
References
ptn:
MB44
rubix:
218A1406
manufacturer :
857500
ean:
3660338127540
Technical specifications
Inner diameter
220
mm
Outer diameter
292
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857500 LOCK WASHER MB44
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
220
mm
Outer diameter
292
mm
Series
MB
Material
Steel
Weight
0.35
kg
Width
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.48
excl. VAT
/
Each
£
30.58
incl. VAT
In stock: Next day delivery
Select variants (42)
Add to cart
Check our products from related categories
SNR FR125X6,5X4 PLUMMER BLOCK ACCESSORIES
MB15-AKN LOCK WASHER MB 15
SKF SLEEVE LOCKNUT / WASHER MB16
SKF LOCKING WASHER MB25
SNR FR230X5X6 PLUMMER BLOCK ACCESSORIES
MB34-AKN LOCK WASHER MB 34
MB8-AKN LOCK WASHER MB 8
PTN 857468 LOCK WASHER MB6
SKF LOCKING WASHER MB 1
SNR FR62X8X3 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER W 15
SKF WASHER MB52
PTN 857496 LOCK WASHER MB34
SNR FR120X14X5 PLUMMER BLOCK ACCESSORIES
MB16-AKN LOCK WASHER MB 16