References
SKF:W 40
Rubix:101A5372
Manufacturer :77954
EAN:7316576676277

Product details : SKF LOCK WASHER W 40
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3,71x261,95x261,95 mm |
|---|---|
| Logistic Weight | 499 g |
| Inner diameter | 202.743 mm |
| Outer diameter | 261.95 mm |
| Weight | 0.49 kg |
| Width | 3.708 mm |
Show UNSPSC/ECL@SS
£ 136.32 excl. VAT
/ Each
£ 163.58 incl. VAT
- Usually arrives within 14 working days
